FETRA

FETRA Hand truck 6453V - With boards

  • ERIKS:23479776
  • Manufacturer:4017976014081
Image 1
Hand trucks, with platform or with boards
Save to list

€1,435.26/ pieceexcl. VAT

€1,736.66incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FETRA
Load-bearing capacity
700 kg
Length
1200 mm
Weight
81 kg
Type of tyres
Solid rubber wheel 250 x 60