FETRA

FETRA Hand truck 6403V - With platform

  • ERIKS:23479769
  • Manufacturer:4017976014012
Image 1
Hand trucks, with platform or with boards
Save to list

€916.56/ pieceexcl. VAT

€1,109.04incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FETRA
Load-bearing capacity
700 kg
Length
1200 mm
Weight
66 kg
Type of tyres
Solid rubber wheel 250 x 60