FETRA

FETRA Hand carts 4105 - 1 axle

  • ERIKS:23480244
  • Manufacturer:4017976011820
Image 1
Made of tubular steel, welded and powder coated. Rail 250 mm high, shaft bolted on. Platform made of water-resistant plywood boards. Wheels with pneumatic tyres, hubs with roller bearings. Accessories for hand carts: Coupling for bicycles.
Save to list

€410.31/ pieceexcl. VAT

€496.48incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FETRA
Load-bearing capacity
400 kg
Length
1145 mm
Weight
25 kg
Type of tyres
Air 400 x 100