FETRA

FETRA Hand carts 4104 - 1 axle

  • ERIKS:23480243
  • Manufacturer:4017976011813
Image 1
Made of tubular steel, welded and powder coated. Rail 250 mm high, shaft bolted on. Platform made of water-resistant plywood boards. Wheels with pneumatic tyres, hubs with roller bearings. Accessories for hand carts: Coupling for bicycles.
Save to list

€375.20/ pieceexcl. VAT

€453.99incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FETRA
Load-bearing capacity
400 kg
Length
845 mm
Weight
22 kg
Type of tyres
Air 400 x 100