

€29.09/ pieceexcl. VAT
€35.20incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FETRA |
Wheel model | Rigid caster |
Tread material | Polyamide |
Diameter | 200 mm |
Width | 50 mm |
Bearing weight | 350 kg |
Bearing | Roller bearing |