

€26.08/ pieceexcl. VAT
€31.56incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FETRA |
Wheel model | Rigid caster |
Tread material | Grey solid rubber |
Diameter | 200 mm |
Width | 50 mm |
Bearing weight | 205 kg |
Bearing | Roller bearing |