

€75.24/ pieceexcl. VAT
€91.04incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FETRA |
Wheel model | Rigid caster |
Tread material | Polyurethane |
Diameter | 160 mm |
Width | 50 mm |
Bearing weight | 350 kg |
Bearing | Ball bearing |