

€14.04/ pieceexcl. VAT
€16.99incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FETRA |
Wheel model | Rigid caster |
Tread material | Polyamide |
Diameter | 125 mm |
Width | 38 mm |
Bearing weight | 200 kg |
Bearing | Roller bearing |