

€13.04/ pieceexcl. VAT
€15.78incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FETRA |
Wheel model | Rigid caster |
Tread material | Grey solid rubber |
Diameter | 125 mm |
Width | 38 mm |
Bearing weight | 100 kg |
Bearing | Roller bearing |