FETRA

FETRA Euro box roller 13581 - 250 kg, platform size 610x410mm, with platform, with 10 mm rim

  • ERIKS:23479747
  • Manufacturer:4017976135816
Image 1
Suitable for Euro boxes, 600 x 400 mm, powder coated, blue RAL 5007, 4 castor wheels, solid rubber tyres. 2 castors with wheel locks, according to the European Standard EN 1757-3 (safety of platform trolleys).With platform made of derived timber boards, skirting 10 mm high.
Save to list

€121.39/ pieceexcl. VAT

€146.88incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FETRA
Load-bearing capacity
250 kg
Length
610 mm
Weight
10 kg
Type of tyres
Solid rubber wheel 125 x 38