FETRA

FETRA Euro box cart 2392 - 250 kg, platform size 825x610mm, with boxes

  • ERIKS:23480041
  • Manufacturer:4017976023922
Image 1
Tubular and sectional steel construction, bolted, powder-coated. 4 castors with solid rubber tyres, hubs with ball bearing, 2 wheels with locks, according to European Standard EN1757-3 (safety of platform trolleys). Variable use of shelf frames, distance 50 mm, angle when inclined up to 15° and 30°. Capacity upper and middle shelves 60 kg.
Save to list

€540.72/ pieceexcl. VAT

€654.27incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FETRA
Load-bearing capacity
250 kg
Length
825 mm
Weight
53 kg
Type of tyres
Solid rubber wheel 125 x 38