FETRA

FETRA Euro box cart 1399 -with boxes - 250 kg, platform size 1250x610mm, with boxes

  • ERIKS:23479768
  • Manufacturer:4017976013992
Image 1
Modular system: Tubular and sectional steel construction, bolted, powder coated blue RAL 5007. 4 castor wheels with solid rubber tyres, hubs with roller bearings. 2 castors with wheel locks, according to the European Standard EN 1757-3 (safety of platform trolleys). Variable use of shelf frames, distance 150 mm, angle when inclined 15° and 30°. With 15 Euro boxes 600 x 400 x 145 mm. Capacity per shelf 60 kg.
Save to list

€1,101.00/ pieceexcl. VAT

€1,332.21incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FETRA
Load-bearing capacity
250 kg
Length
1250 mm
Weight
86 kg
Type of tyres
Solid rubber wheel 160 x 40