FETRA

FETRA Euro box cart 1383 - with open frame - 250 kg, platform size 1250x610mm, open frame

  • ERIKS:23479758
  • Manufacturer:4017976013831
Image 1
Modular system: Tubular and sectional steel construction, bolted, powder coated blue RAL 5007. 4 castor wheels with solid rubber tyres, hubs with roller bearings. 2 castors with wheel locks, according to the European Standard EN 1757-3 (safety of platform trolleys). Variable use of shelf frames, distance 150 mm, angle when inclined 15° and 30°. 5 shelf-frames for 3 Euro boxes each 600 x 400 mm. Delivery without boxes. Capacity per shelf 60 kg.
Save to list

€702.24/ pieceexcl. VAT

€849.71incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FETRA
Load-bearing capacity
250 kg
Length
1250 mm
Weight
59 kg
Type of tyres
Solid rubber wheel 160 x 40