FETRA

FETRA Drum trolley 306 L - 300 kg, heigth 1600 mm, with 2 supporting castor wheels

  • ERIKS:23479924
  • Manufacturer:4017976020792
Image 1
Welded tubular steel, powder-coated, RAL blue 5007, durable surface protection. Wheels either with solid rubber tyres or pneumatic tyres, hubs with roller bearings. Suitable for all rimmed 200 litre drums.With 2 additional supporting castor wheels made of solid rubber. With this version, filled barrels can easily be loaded and unloaded from pallets.
Save to list

€366.17/ pieceexcl. VAT

€443.07incl. VAT

Estimated delivery date - 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FETRA
Load-bearing capacity
300 kg
Weight
22 kg
Type of tyres
Air 260 x 85