FETRA

FETRA Drum trolley 2080 - 250 kg, heigth 1300 mm

  • ERIKS:23479925
  • Manufacturer:4017976020808
Image 1
For 120-220-litre plastic drums, welded tubular steel, blue RAL 5007, surface durably protected. Wheels with solid rubber tyres or pneumatic tyres, hubs with roller bearings. Tension belt to secure the drums.
Save to list

€268.86/ pieceexcl. VAT

€325.32incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FETRA
Load-bearing capacity
250 kg
Weight
20.5 kg
Type of tyres
Solid rubber wheel 250 x 60