FETRA

FETRA Drum trolley 206 L -with supporting - 300 kg, heigth 1600 mm, with supporting castor

  • ERIKS:23479603
  • Manufacturer:4017976010724
Image 1
Welded tubular steel, powder-coated, RAL blue 5007, durable surface protection. Wheels either with solid rubber tyres or pneumatic tyres, hubs with roller bearings. Suitable for all rimmed 200 litre drums. Additional supporting castor wheel made of solid rubber, 200 x 50 mm.
Save to list

€302.97/ pieceexcl. VAT

€366.59incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FETRA
Load-bearing capacity
300 kg
Weight
21 kg
Type of tyres
Air 260 x 85