FETRA

FETRA Drum trolley 106 L - 300 kg, heigth 1600 mm

  • ERIKS:23479601
  • Manufacturer:4017976010663
Image 1
Welded tubular steel, powder-coated, RAL blue 5007, durable surface protection. Wheels either with solid rubber tyres or pneumatic tyres, hubs with roller bearings. Suitable for all rimmed 200 litre drums.
Save to list

€284.91/ pieceexcl. VAT

€344.74incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FETRA
Load-bearing capacity
300 kg
Weight
15 kg
Type of tyres
Air 260 x 85