FETRA

FETRA Drum dolly 13650 - 250 kg, welded cross

  • ERIKS:23479757
  • Manufacturer:4017976913650
Image 1
For upright transport or storage of 200 litre steel drums. Welded cross made of square pipe, with anti-slip corners, powder coated blue RAL 5007. 4 castors, 2 with wheel lock, polyamide wheels, hubs with glide bearing.
Save to list

€104.33/ pieceexcl. VAT

€126.24incl. VAT

Estimated delivery date - 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FETRA
Load-bearing capacity
250 kg
Weight
6 kg
Type of tyres
Polyamide 80 x 35