FETRA

FETRA Drum dolly 1361 - 250 kg, interior Ø 630 mm

  • ERIKS:23479755
  • Manufacturer:4017976013619
Image 1
For upright transport of 200 litre steel drums. Welded steel construction, powder coated, blue RAL 5007. 4 castor rollers, 2 with wheel lock. Wheels made of polyamide. Hubs with glide bearing. With closed sheet steel save-pan, oil-proof welded. Interior Ø 630 mm. Rim 80 mm high.
Save to list

€235.75/ pieceexcl. VAT

€285.26incl. VAT

Estimated delivery date - 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FETRA
Load-bearing capacity
250 kg
Weight
15 kg
Type of tyres
Polyamide 80 x 35