FETRA

FETRA Drum dolly 13600 with push bar - 250 kg, interior Ø 610 mm

  • ERIKS:23479754
  • Manufacturer:4017976136004
Image 1
For upright transport of 200 litre steel drums. Welded steel construction, powder coated, blue RAL 5007. Interior Ø 610 mm. 4 castor rollers, 2 with wheel lock. Wheels made of polyamide. Hubs with glide bearing. Handle screw-on type, with 2 eyelets and 1 clamping band.
Save to list

€188.60/ pieceexcl. VAT

€228.21incl. VAT

Estimated delivery date - 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FETRA
Load-bearing capacity
250 kg
Weight
12 kg
Type of tyres
Polyamide 80 x 35