FETRA

FETRA Dolly KF 4 - 250 kg, platform size 600x400mm, 1 low plastic box

  • ERIKS:23479970
  • Manufacturer:4017976021676
Image 1
Frame made of angular steel. Shaft with bolt connection, powder coated blue RAL 5007. Frame made of angular steel, 610 x 410 mm, with 1 plastic box 600 x 400 x 220 mm, without wooden platform, with 1 plastic box. 2 castor and 2 fixed wheels, solid rubber tyres, hubs with bearing. Castor with wheel locks, according to the European Standard EN 1757-3 (safety of platform trolleys).
Save to list

€203.65/ pieceexcl. VAT

€246.42incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FETRA
Load-bearing capacity
250 kg
Length
600 mm
Weight
13 kg
Type of tyres
Solid rubber wheel 125 x 38