FETRA

FETRA Dolly KF 33 - wooden platforms - 250 kg, platform size 600x450mm, 2 wooden platforms

  • ERIKS:23479635
  • Manufacturer:4017976011646
Image 1
Made of tubular steel welded and powder coated, blue RAL 5007, with 2 wooden platforms, handles bolted on, 2 castor wheels and 2 fixed wheels, 125 x 38 mm solid rubber tyres, hubs with roller bearings. Castor with wheel locks, according to the European Standard EN 1757-3 (safety of platform trolleys).
Save to list

€288.92/ pieceexcl. VAT

€349.59incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FETRA
Load-bearing capacity
250 kg
Length
600 mm
Weight
15 kg
Type of tyres
Solid rubber wheel 125 x 38