FETRA

FETRA Dolly KF 2 - wooden platforms - 250 kg, platform size 600x500mm, wooden platform

  • ERIKS:23479634
  • Manufacturer:4017976011615
Image 1
Made of tubular steel welded and powder coated, blue RAL 5007, with wooden platform, handles bolted on, 2 castor wheels and 2 fixed wheels, 125 x 38 mm solid rubber tyres, hubs with roller bearings. Castor with wheel locks, according to the European Standard EN 1757-3 (safety of platform trolleys).
Save to list

€189.60/ pieceexcl. VAT

€229.42incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FETRA
Load-bearing capacity
250 kg
Length
600 mm
Weight
12 kg
Type of tyres
Solid rubber wheel 125 x 38