FETRA

FETRA Dolly for sheet material 4176 - 500 kg, in U-form, with support and push bar

  • ERIKS:23480262
  • Manufacturer:4017976041766
Image 1
Steel sheet construction, powder coated blue RAL 5007, interior surface with felt coating. Wheels with either solid rubber or pneumatic tyres, hubs with roller bearings. With support and push bar. Total width: 380 mm. Total height: 900 mm. Clear width: 150 mm.
Save to list

€146.47/ pieceexcl. VAT

€177.23incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FETRA
Load-bearing capacity
400 kg
Weight
8 kg
Type of tyres
Air 260 x 85