FETRA

FETRA Dolly for sheet material 4175 - 500 kg, in U-form, with support and push bar

  • ERIKS:23480261
  • Manufacturer:4017976041759
Image 1
Steel sheet construction, powder coated blue RAL 5007, interior surface with felt coating. Wheels with either solid rubber or pneumatic tyres, hubs with roller bearings. With support and push bar. Total width: 380 mm. Total height: 900 mm. Clear width: 150 mm.
Save to list

€146.47/ pieceexcl. VAT

€177.23incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FETRA
Load-bearing capacity
500 kg
Weight
10 kg
Type of tyres
Solid rubber wheel 250 x 60