FETRA

FETRA Dolly for sheet material 4165 - 500 kg, in U-form

  • ERIKS:23480259
  • Manufacturer:4017976041650
Image 1
Steel sheet construction, powder coated blue RAL 5007, interior surface with felt coating. Wheels with either solid rubber or pneumatic tyres, hubs with roller bearings. Total width: 380 mm. Clear width: 150 mm.
Save to list

€122.39/ pieceexcl. VAT

€148.09incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FETRA
Load-bearing capacity
500 kg
Weight
8 kg
Type of tyres
Solid rubber wheel 250 x 60