FETRA

FETRA Dolly for sheet material 4155 - 250 kg, with clamping jaws

  • ERIKS:23480257
  • Manufacturer:4017976041551
Image 1
Steel-welded construction, powder coated blue RAL 5007. Jaw surface with felt coating. Wheels with either solid rubber or pneumatic tyres, hubs with roller bearings. Secure clamping by the weight of the load on the clamping construction. Maximal clamping width: 0-60 mm.
Save to list

€141.45/ pieceexcl. VAT

€171.15incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FETRA
Load-bearing capacity
250 kg
Weight
8 kg
Type of tyres
Solid rubber wheel 250 x 60