FETRA

FETRA Cross Connector 10P 32A 0.4…0.8Nm PA66 Yellow V-0 WQV 2.5/10

  • ERIKS:23480098
  • Manufacturer:4017976025100
Image 1
Modular system: The MultiVario-Transporter can be altered, interchanged and supplemented in many ways. The system components are simply inserted into the basic element 2590-2593 and bolted tight. Tubular steel and profile steel welded, powder coated, surface durably protected, resistant to impact and scratches. Platform made of derived timber material boards, surface beech design. 2 castor and 2 fixed wheels, solid rubber tyres. Hubs with roller bearings. Castors with wheel locks, according to the European Standard EN 1757-3 (safety of platform trolleys). Panelled end made of derived timber material boards, surface beech grain. End panel height: 500 mm.
Save to list

€257.82/ pieceexcl. VAT

€311.96incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FETRA
Load-bearing capacity
400 kg
Length
850 mm
Weight
26 kg
Type of tyres
Solid rubber wheel 160 x 40