FETRA

FETRA Closed platform carts 2552 - Panelled ends and panelled sides made of derived timber material boards

  • ERIKS:23480115
  • Manufacturer:4017976025520
Image 1
Modular system: The MultiVario-Transporter can be altered, interchanged and supplemented in many ways. The system components are simply inserted into the basic element 2590-2593 and bolted tight. Tubular steel and profile steel welded, powder coated, surface durably protected, resistant to impact and scratches. Platform made of derived timber material boards, surface beech design. 2 castor and 2 fixed wheels, solid rubber tyres. Hubs with roller bearings. Castors with wheel locks, according to the European Standard EN 1757-3 (safety of platform trolleys). Panelled ends and panelled sides made of derived timber material boards, surface beech grain. End panel height: 500 mm, side panel height: 500 mm. Closed platform cart with one detachable side panel.
Save to list

€438.40/ pieceexcl. VAT

€530.46incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FETRA
Load-bearing capacity
500 kg
Length
1000 mm
Weight
51 kg
Type of tyres
Solid rubber wheel 200 x 50