FETRA

FETRA Chair trolley B1335L - 300 kg, height 1300 mm, adjustable carrier arms

  • ERIKS:23480709
  • Manufacturer:4017976213354
Image 1
For transporting stacked chairs. Of tubular construction. A combination of stacking trolley B1325/B1325L with chair carrying facility. Sturdy welded construction, powder coated blue RAL 5007. Safety grips, optionallysolidrubber or pneumatic tyres on synthetic rims, hubs with roller bearings. The carrying arms are engaged to the trolley and can be adjusted to variable heights. When not in use as a chair trolley the arms will fold back to the main frame so that the trolley can be used for other purposes.Carrier arms: Length: 500 mm, width: 250 mm, capacity: 70 kg. (German patent: 10 2004 034 195)
Save to list

€228.73/ pieceexcl. VAT

€276.76incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FETRA
Load-bearing capacity
300 kg
Weight
16 kg
Type of tyres
Air 260 x 85