

€95.30/ pieceexcl. VAT
€115.31incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FETRA |
Wheel model | Swivel castor |
Tread material | Polyurethane |
Diameter | 160 mm |
Width | 50 mm |
Bearing weight | 350 kg |
Bearing | Ball bearing |
Height | 190 mm |
With brake | Yes |
Mounting method | Mounting plate with 4 holes |
Surface protection, fork | Galvanized |
Fork material | Steel plate |