

€64.20/ pieceexcl. VAT
€77.68incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FETRA |
Wheel model | Swivel castor |
Diameter | 220 mm |
Width | 70 mm |
Bearing weight | 150 kg |
Bearing | Roller bearing |
Height | 250 mm |
Mounting method | Mounting plate with 4 holes |
Surface protection, fork | Galvanized |
Fork material | Steel plate |