

€31.10/ pieceexcl. VAT
€37.63incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FETRA |
Wheel model | Swivel castor |
Tread material | Polyamide |
Diameter | 150 mm |
Width | 40 mm |
Bearing weight | 350 kg |
Bearing | Roller bearing |
Height | 185 mm |
Mounting method | Mounting plate with 4 holes |
Surface protection, fork | Galvanized |
Fork material | Steel plate |