FETRA

FETRA Cash and carry carts 2960 - 75% space-saving by pushed-together carts.

  • ERIKS:23480190
  • Manufacturer:4017976029603
Image 1
Tubular steel construction, powder coated, platform made of anti-skid waterproof plywood boards. 2 castor wheels and 2 fixed wheels, solid-rubber tyres. Castors with wheel locks, according to the European Standard EN 1757-3 (safety of platform trolleys).
Save to list

€342.09/ pieceexcl. VAT

€413.93incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FETRA
Load-bearing capacity
400 kg
Length
850 mm
Weight
26 kg
Type of tyres
Solid rubber wheel 160 x 40