FETRA

FETRA Bale cradle dolly KF 8 - 400 kg, platform size 500x500 mm, with cradle for reels, bales etc.

  • ERIKS:23479639
  • Manufacturer:4017976011684
Image 1
Frame made of angular steel, welded, powder coated, blue RAL 5007, 4 castor wheels with solid rubber tyres, hubs with roller bearings. With open frame. 2 castors with wheel locks, according to the European Standard EN 1757-3 (safety of platform trolleys). With cradle for reels, bales etc.
Save to list

€195.62/ pieceexcl. VAT

€236.70incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FETRA
Load-bearing capacity
400 kg
Length
500 mm
Weight
13 kg
Type of tyres
Solid rubber wheel 125 x 38