FETRA

FETRA Aluminium truck A1331L - 200 kg, height 1300 mm, large blade, plastic skid

  • ERIKS:23480680
  • Manufacturer:4017976213316
Image 1
Aluminium trucks made of tubular aluminium with alu blades, very light and handy to use. Aluminum sheet shovel mountable, therefore exchangeable. Pneumatic tyres on synthetic rims, hubs with roller bearings. Flat packed delivery.
Save to list

€287.92/ pieceexcl. VAT

€348.38incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FETRA
Load-bearing capacity
200 kg
Lifting blade length
300 mm
Lifting blade width
480 mm
Weight
10 kg
Type of tyres
Air 260 x 85