FETRA

FETRA Aluminium truck A1125L - 150 kg, height 1150 mm

  • ERIKS:23480672
  • Manufacturer:4017976311258
Image 1
Aluminium trucks made of tubular aluminium with alu blades, very light and handy to use. Aluminum sheet shovel mountable, therefore exchangeable. Pneumatic tyres on synthetic rims, hubs with roller bearings. Flat packed delivery.
Save to list

€217.69/ pieceexcl. VAT

€263.40incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FETRA
Load-bearing capacity
150 kg
Lifting blade width
320 mm
Lifting blade length
250 mm
Weight
9 kg
Type of tyres
Air 260 x 85