FETRA

FETRA Aluminium platform trolley 3120 - 150 kg, platform size 740x480mm

  • ERIKS:23480205
  • Manufacturer:4017976031200
Image 1
With foldable tubular push handles, closed platform with anti-slip surface, sturdy rounded edge profiles. Tubular push handle with wide strut and sturdy hinged mounting. 2 castor and 2 fixed wheels, solid rubber tyres, hubs with plain bearing. Castors with wheel locks. Flat packed delivery.
Save to list

€199.64/ pieceexcl. VAT

€241.56incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FETRA
Load-bearing capacity
150 kg
Length
740 mm
Weight
10 kg
Type of tyres
Solid rubber wheel 100