FETRA

FETRA All-steel trolleys 3113 - 120 kg, platform size 740x480mm, 3 shelves

  • ERIKS:23480204
  • Manufacturer:4017976031132
Image 1
Shelves made of pressed steel plate, powder coated blue RAL 5007, with adhered anti-slip covering and all round protective strip. Tubular push handle. 2 castor and 2 fixed wheels, solid rubber tyres. Hubs with plain bearing. Flat packed delivery
Save to list

€234.75/ pieceexcl. VAT

€284.05incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FETRA
Load-bearing capacity
120 kg
Length
740 mm
Weight
26 kg
Type of tyres
Solid rubber wheel 100