

€119.38/ pieceexcl. VAT
€144.45incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FETRA |
Load-bearing capacity | 150 kg |
Length | 740 mm |
Weight | 12.5 kg |
Type of tyres | Solid rubber wheel 100 |