

€2.48/ pieceexcl. VAT
€3.00incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | NPFC |
Material | Brass, Nickel-plated |
Shape | Y-shape |
Threaded connection 1 | Internal thread BSPP (G) |
Connection 1 thread size | 1/4 |
Wrench width | 17 mm |
Ambient temperature | from -20 to 150 °C |
Operating pressure | from -0.95 to 50 bar |
Weight | 41.6 g |