FESTO

FESTO X-fitting NPFC-X-4G38-F 8030263

  • ERIKS:12639415
  • Manufacturer:4052568063658
Image 1
Save to list

€5.16/ pieceexcl. VAT

€6.24incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
NPFC
Material
Brass, Nickel-plated
Shape
X-shape
Threaded connection 1
Internal thread BSPP (G)
Connection 1 thread size
3/8
Wrench width
17 mm
Ambient temperature
from -20 to 150 °C
Operating pressure
from -0.95 to 50 bar
Weight
100.1 g