FESTO

FESTO Valve VOFD-L50T-M32-MN-N14-10-R1-F10 4515018

  • ERIKS:14163590
  • Manufacturer:4052568274900
Image 1
Save to list

€444.75/ pieceexcl. VAT

€538.15incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VOFD
Flow rate at 6 Bar
493 l/min
Port thread type
NPT
Port Size
1/4-18 in
Operating pressure
from 0 to 10 bar
Operation
Electrical
Function
3/2 closed, monostable
Construction size
5
Protection class
IP65
Operating temperature
from -25 to 60 °C
Ambient temperature
from -25 to 60 °C
Housing material
High alloy steel, non-corrosive
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]