

€247.70/ pieceexcl. VAT
€299.72incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | VOFD |
Flow rate at 6 Bar | 493 l/min |
Port thread type | NPT |
Port Size | 1/4-18 in |
Operating pressure | from 0 to 10 bar |
Operation | Electrical |
Function | 3/2 closed, monostable |
Construction size | 5 |
Protection class | IP65 |
Operating temperature | from -25 to 60 °C |
Ambient temperature | from -25 to 60 °C |
Housing material | Aluminium Ematal coated |
Seal material | NBR |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:-:-] |