FESTO

FESTO Valve VOFD-L50T-M32-MN-G14-10-F10 4514997

  • ERIKS:13706206
  • Manufacturer:4052568274863
Image 1
Save to list

€247.70/ pieceexcl. VAT

€299.72incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VOFD
Flow rate at 6 Bar
493 l/min
Operating pressure
from 0 to 10 bar
Operation
Electrical
Function
3/2 closed, monostable
Construction size
5
Protection class
IP65
Operating temperature
from -25 to 60 °C
Ambient temperature
from -25 to 60 °C
Housing material
Aluminium Ematal coated
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]