FESTO

FESTO Valve VOFD-L12T-M32-MN-G14-8-F19A 3014556

  • ERIKS:14163574
  • Manufacturer:4052568268633
Image 1
Save to list

€106.97/ pieceexcl. VAT

€129.43incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VOFD
Flow rate at 6 Bar
52 l/min
Operating pressure
from 0 to 8 bar
Operation
Electrical
Function
3/2 closed, monostable
Construction size
1.2
Protection class
IP65
Operating temperature
from -25 to 60 °C
Ambient temperature
from -25 to 60 °C
Housing material
Aluminium Ematal coated
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]