FESTO

FESTO Valve VOFC-LT-M32C-MC-G12-F19 4514748

  • ERIKS:13624240
  • Manufacturer:4052568274764
Image 1
Save to list

€349.04/ pieceexcl. VAT

€422.34incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VOFC
Flow rate at 6 Bar
2.686 l/min
Port Size
1/2 in
Operating pressure
from 2 to 8 bar
Operation
Electrical
Function
3/2 closed, monostable
Pilot supply
Internal
Construction size
12
Protection class
IP65
Operating temperature
from -25 to 60 °C
Ambient temperature
from -25 to 60 °C
Housing material
Aluminium Ematal coated
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]