FESTO

FESTO Valve VOFC-L-M52-M-FG14-F19 4514923

  • ERIKS:14163699
  • Manufacturer:4052568274788
Image 1
Save to list

€264.59/ pieceexcl. VAT

€320.15incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VOFC
Flow rate at 6 Bar
1.03 l/min
Operating pressure
from 2.5 to 8 bar
Operation
Electrical
Function
5/2 monostable
Pilot supply
Internal
Construction size
6
Protection class
IP65
Operating temperature
from -25 to 60 °C
Ambient temperature
from -25 to 60 °C
Housing material
Aluminium Ematal coated
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]