

€372.98/ pieceexcl. VAT
€451.31incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | VEVM |
Flow rate at 6 Bar | 480 l/min |
Operating pressure | from 3 to 8 bar |
Operation | Electrical |
Pilot supply | External |
Construction size | 4.2 |
Protection class | IP65 |
Operating temperature | from -5 to 50 °C |
Ambient temperature | from -5 to 50 °C |
Seal material | TPE-U(PU) |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:4:4] |