

€126.93/ pieceexcl. VAT
€153.59incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | MHA1 |
Flow rate at 6 Bar | 30 l/min |
Port Size | QS-4 mm |
Operating pressure | from 0 to 1.5 bar |
Operation | Electrical |
Function | 2x2/2 closed, monostable |
Construction size | 1.5 |
Protection class | IP40 |
Operating temperature | from -5 to 50 °C |
Ambient temperature | from -5 to 50 °C |
Housing material | PPA reinforced |
Seal material | NBR |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:4:4] |